Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

298717 https://www.bdiexpress.com/medias/INDDODBUSHXX-XTB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMHxpbWFnZS9qcGVnfGFEUTFMMmhqWXk4eE1EUTJPVE13TURNM01UUTROaTlKVGtSRVQwUkNWVk5JV0ZoZldGUkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxYTljNTViZjZiZWZmNDkzMDQyZWIzYmI2OGE2MTJmM2FkOTRjMzk5ZGJiMzY0NDEwNGQ4YjM5YTBiMjAwNzA5
27312831 Bushings 

DODGE DODGE

298717

Description

298717 CONVEYOR BUSHING, XTB40 X 80MM (SMARTCATALOG)

Shaft Bushing; 80MM Bore; 180.975MM Outside Diameter; 71.45MM Length Thru Bore; XTB40 Bushing Series; Keyway; Taper Lock Bushing

Part #

298717

BDI #
27312831

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
782477527890
Product Group - BDI
M00134
Bushing Series
XTB40
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
10.5
Long Description
Shaft Bushing; 80MM Bore; 180.975MM Outside Diameter; 71.45MM Length Thru Bore; XTB40 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh