

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3020-2 3/4-STL
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3020-2 3/4-STL TAPER LOCK BUSHING ; 2-3/4" BORE 5/8 X 5/16 KW
Bushing, Shaft; 2-3/4" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
3020-2 3/4-STL
BDI #
23584571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3020-2-3-4-STL/p/23584571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 2-3/4" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Yes Keyway; Taper Lock Bushing
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh