MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3535 1 5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3535 1 5/8 TAPERED BUSHING ; 1 5/8" BORE
Shaft Bushing; 1-5/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Part #
3535 1 5/8
BDI #
619056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3535-1-5-8/p/619056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.28
EAN
0697950035819
Product Group - BDI
M02194
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
13.85
Long Description
Shaft Bushing; 1-5/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
5 Inch | 127 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh