TSUBAKI
TSUBAKI
4545-SB
TSUBAKI TSUBAKI
Description
4545 TL BUSHING ; POR TL BUSHING
Bushing, Shaft; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; No Keyway; Taper Lock Bushing
Part #
4545-SB
BDI #
928443
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4545-SB/p/928443
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
4545
Keyway Yes/No
No
Bushing Style
Taper Lock
Other Features
Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; No Keyway; Taper Lock Bushing
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



