GATES
GATES
5040 2-13/16
GATES GATES
Description
5040 2.13/16 TAPER LOCK BUSHING
2-13/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
5040 2-13/16
BDI #
1109357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5040-2-13-16/p/1109357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
16.56
EAN
0072053463866
Product Group - BDI
M02194
Bushing Series
5040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
5040 2.13/16
Manufacturer Internal Number
7858-8213
Weight / LBS
36.5
Long Description
2-13/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh