TIMKEN
								TIMKEN
							
						
					5050-3-5/16
				 
				TIMKEN TIMKEN
Description
						
                            
								5050-3-5/16 TAPER BUSHING ; 101754149
Shaft Bushing; 3-5/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
                         	Part #
	                    
	                      	5050-3-5/16
							BDI #
						
	                      	24312070
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5050-3-5-16/p/24312070
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				14.742
					EAN
				0070964056245
					Product Group - BDI
				M02194
					Bushing Series
				
					5050
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Taper Lock
			Other Features
				
					Keyway on ID
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Keyword String
				
					Shaft
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Shaft Bushing; 3-5/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
			Outside Diameter
				
					7 Inch | 177.8 Millimeter
			Length Thru Bore
				
					5 Inch | 127 Millimeter
			Bore
				
					3.313 Inch | 84.15 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter