GATES
GATES
5050 4-15/16
GATES GATES
Description
5050 4.15/16 TAPER LOCK BUSHING ; NON-RETURNABLE
4-15/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
5050 4-15/16
BDI #
1109407
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5050-4-15-16/p/1109407
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
9.83
EAN
0072053090093
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
5050 4.15/16
Manufacturer Internal Number
7859-7415
Weight / LBS
21.67
Long Description
4-15/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh