GATES
GATES
7060 5-15/16
GATES GATES
Description
7060 5.15/16 TAPER LOCK BUSHING ; NON-RETURNABLE
5-15/16" Bore; 11/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
7060 5-15/16
BDI #
1114351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/7060-5-15-16/p/1114351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
35.45
EAN
0072053112542
Product Group - BDI
M02194
Bushing Series
7060
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
7060 5.15/16
Manufacturer Internal Number
7859-9515
Weight / LBS
78.16
Long Description
5-15/16" Bore; 11/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
10.25 Inch | 260.35 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh