GATES
GATES
8065 5-7/16
GATES GATES
Description
8065 5.7/16 TAPER LOCK BUSHING ; NON-RETURNABLE
5-7/16" Bore; 11-1/4" Outside Diameter; 6-1/2" Length Thru Bore; 8065 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
8065 5-7/16
BDI #
1115187
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/8065-5-7-16/p/1115187
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
44.29
EAN
0072053112559
Product Group - BDI
M02194
Bushing Series
8065
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
8065 5.7/16
Manufacturer Internal Number
7859-9517
Weight / LBS
97.65
Long Description
5-7/16" Bore; 11-1/4" Outside Diameter; 6-1/2" Length Thru Bore; 8065 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh