POWERDRIVE LLC
POWERDRIVE LLC
E-48MM
POWERDRIVE LLC POWERDRIVE LLC
Description
E-48MM QD BUSHING ; 48MM BORE
48MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Part #
E-48MM
BDI #
739105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/E-48MM/p/739105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.09
EAN
0637363101831
Product Group - BDI
M02194
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Steel
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
E-(48MM)
Weight / LBS
9
Long Description
48MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Outside Diameter
3.834 Inch | 97.384 Millimeter
Bore
1.89 Inch | 48 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh