TSUBAKI
TSUBAKI
G1-20MM
TSUBAKI TSUBAKI
Description
G1 20MM ; POR BUSHING
Bushing, Shaft; 20MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; G1 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
G1-20MM
BDI #
927684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/G1-20MM/p/927684
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
G1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 20MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; G1 Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


