

DODGE
DODGE
GX5/8
DODGE DODGE
Description
G X 5/8 ; POR
Shaft Bushing; 5/8" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Part #
GX5/8
BDI #
20219217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/GX5-8/p/20219217
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.14
EAN
0781568547670
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 5/8" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.172 Inch | 29.769 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh