CONTINENTAL
CONTINENTAL
J-2 ; 1/4
CONTINENTAL CONTINENTAL
Description
J-2 ; 1/4 QD BUSHING ; NON-RETURNABLE
2-1/4" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style
Part #
J-2 ; 1/4
BDI #
412658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/J-2-;-1-4/p/412658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.476
EAN
0037256303999
Product Group - BDI
M02194
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
J-2 1/4 BUSHING
Manufacturer Internal Number
20181254
Weight / LBS
25.3
Long Description
2-1/4" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh