GATES
GATES
J 70MM
GATES GATES
Description
J 70MM SHAFT BUSHING
70MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style
Part #
J 70MM
BDI #
1124796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/J-70MM/p/1124796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
9.53
EAN
0698672705820
Product Group - BDI
M02194
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
J 70MM
Manufacturer Internal Number
7841-3212
Weight / LBS
21
Long Description
70MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
2.756 Inch | 70 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh