TIMKEN
TIMKEN
JA-3/8
TIMKEN TIMKEN
Description
JA-3/8 QD BUSHING ; 101754455
3/8" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing
Part #
JA-3/8
BDI #
222826
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JA-3-8/p/222826
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
EAN
0070964112095
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JA-3/8
Weight / LBS
0.5
Long Description
3/8" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


