MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
M-HE30 2 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
M-HE30 2 1/2 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Bushing, Shaft; 2-1/2" Bore; 5-5/8" Outside Diameter; 2-3/4" Length Thru Bore; HE30 Bushing Series; Yes Keyway; HE Bushing
Part #
M-HE30 2 1/2
BDI #
17800202
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-HE30-2-1-2/p/17800202
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
3.859
EAN
0697950539645
Product Group - BDI
M00134
Bushing Series
HE30
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 2-1/2" Bore; 5-5/8" Outside Diameter; 2-3/4" Length Thru Bore; HE30 Bushing Series; Yes Keyway; HE Bushing
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
5.625 Inch | 142.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh