MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
M-HE40 1 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
M-HE40 1 15/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Bushing, Shaft; 1-15/16" Bore; 7-1/2" Outside Diameter; 3-1/2" Length Thru Bore; HE40 Bushing Series; Yes Keyway; HE Bushing
Part #
M-HE40 1 15/16
BDI #
17800236
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-HE40-1-15-16/p/17800236
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
9.08
EAN
0697950540047
Product Group - BDI
M00134
Bushing Series
HE40
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 1-15/16" Bore; 7-1/2" Outside Diameter; 3-1/2" Length Thru Bore; HE40 Bushing Series; Yes Keyway; HE Bushing
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh