SKF
SKF
PHF SK-RSB
SKF SKF
Description
PHF SK-RSB QD BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Shaft Bushing; Shaft Bushing; 2.812" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing
Part #
PHF SK-RSB
BDI #
1279668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/PHF-SK-RSB/p/1279668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.791
EAN
7316574060610
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
No
Bushing Style
QD
Other Features
Rough Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Shaft Bushing; Shaft Bushing; 2.812" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh