GATES
GATES
QT 19MM
GATES GATES
Description
QT 19MM SHAFT BUSHING
19MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing Style
Part #
QT 19MM
BDI #
1124338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QT-19MM/p/1124338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.34
EAN
0072053110203
Product Group - BDI
M02194
Bushing Series
H
Keyway Yes/No
No
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
H 19MM
Manufacturer Internal Number
7812-1019
Weight / LBS
0.8
Long Description
19MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing Style
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.748 Inch | 19 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh