GATES
GATES
QT 20MM
GATES GATES
Description
QT 20MM QT/H BUSHING
Bushing, Shaft; 20MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; QT Bushing Series; Yes Keyway; QD Bushing
Part #
QT 20MM
BDI #
18202262
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QT-20MM/p/18202262
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
EAN
0698672706223
Product Group - BDI
M02194
Bushing Series
QT
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 20MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; QT Bushing Series; Yes Keyway; QD Bushing
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh