Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QT 7/16 https://www.bdiexpress.com/medias/INDXXXBUSHXX-ST-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDR8aW1hZ2UvanBlZ3xhRGd3TDJobE5pOHhNRGN4TVRJMk1qZ3lNalF6TUM5SlRrUllXRmhDVlZOSVdGaGZVMVJmVGt0WFh6TXdNSGd6TURBdWFuQm58Y2QyYWViNTliY2Y1NDM0NDRiM2I0ZmE1ZDdiZmQzMmNhZmFhODExNjIzNjlkNmU4MDE1ZTJkMDIwNDVkOWRmZg
1124351 Bushings 

GATES GATES

QT 7/16

Description

QT 7/16 ; QT/H BUSHING ENGLISH SIZE

7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing Style

Part #

QT 7/16

BDI #
1124351

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.409
EAN
0072053223446
Product Group - BDI
M02194
Bushing Series
H
Keyway Yes/No
No
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
H.7/16
Manufacturer Internal Number
7812-0002
Weight / LBS
0.9
Long Description
7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing Style
Bore
0.438 Inch | 11.125 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh