TIMKEN
TIMKEN
R2-80MM
TIMKEN TIMKEN
Description
R2-80MM QD BUSHING ; 101754850
Shaft Bushing; 80MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing
Part #
R2-80MM
BDI #
24313010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R2-80MM/p/24313010
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.99
EAN
0070964148148
Product Group - BDI
M02194
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Weight / LBS
11
Long Description
Shaft Bushing; 80MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


