DODGE
DODGE
S X 8-1/2-KW 2 X 1
DODGE DODGE
Description
S X 8-1/2-KW 2 X 1 QD BUSHING
Shaft Bushing; 1" Bore; 12-1/8" Outside Diameter; 15-3/4" Length Thru Bore; S Bushing Series; Keyway; QD Bushing
Part #
S X 8-1/2-KW 2 X 1
BDI #
20495325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S-X-8-1-2-KW-2-X-1/p/20495325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
156.74
EAN
0782477297717
Product Group - BDI
M02194
Bushing Series
S
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 1" Bore; 12-1/8" Outside Diameter; 15-3/4" Length Thru Bore; S Bushing Series; Keyway; QD Bushing
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
12.125 Inch | 307.975 Millimeter
Length Thru Bore
15.75 Inch | 400.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh