MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SK 2 5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SK 2 5/8 QD BUSHING ; 2-5/8" BORE 2-13/16" OD 1-15/16" LTB
Shaft Bushing; 2-5/8" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing
Part #
SK 2 5/8
BDI #
611300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SK-2-5-8/p/611300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.625
EAN
0697950037882
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
SK 2 5/8
Weight / LBS
1.38
Long Description
Shaft Bushing; 2-5/8" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh