TB WOODS
TB WOODS
SKL 3/4
TB WOODS TB WOODS
Description
SKL 3/4 SHAFT BUSHING
3/4" Bore; 2-13/16" Outside Diameter; 1-1/8" Length Thru Bore; SKL Bushing Series; Keyway; QD Bushing Style
Part #
SKL 3/4
BDI #
993809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SKL-3-4/p/993809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.725
EAN
0698672086103
Product Group - BDI
M02194
Bushing Series
SKL
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SKL34
Manufacturer Internal Number
SKL34
Weight / LBS
1.6
Long Description
3/4" Bore; 2-13/16" Outside Diameter; 1-1/8" Length Thru Bore; SKL Bushing Series; Keyway; QD Bushing Style
Outside Diameter
2.813 Inch | 71.45 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh