Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

U1X3-1/16 https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-SU1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MzF8aW1hZ2UvanBlZ3xhRE0yTDJoaU1pOHhNRFEyT1RNeE16Y3dPREEyTWk5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5VFZURmZTMWRmTXpBd2VETXdNQzVxY0djfDQ4Nzc5MWRmZGFhMDU2ZTgxY2NhMWU0N2VkZmMxMmZjYzZjYjg0ZTI4YWQxMzFhZTA2ZjQ4NTU0MzhkZGI5MTQ
20219476 Bushings 

DODGE DODGE

U1X3-1/16

Description

U1X3-1/16 ; POR BK2 BUSHING

Shaft Bushing; 3-1/16" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing

Part #

U1X3-1/16

BDI #
20219476

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
19.9
EAN
0781568662915
Product Group - BDI
M02194
Bushing Series
U1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 3-1/16" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing
Bore
3.063 Inch | 77.8 Millimeter
Length Thru Bore
7.12 Inch | 180.848 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh