DODGE
DODGE
XTB40X1-15/16RB
DODGE DODGE
Description
XTB40 X 1-15/16RB XT BUSHING ; NON RETURNABLE
Shaft Bushing; 2-7/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XTB40 Bushing Series; Keyway; Taper Lock Bushing
Part #
XTB40X1-15/16RB
BDI #
17056572
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB40X1-15-16RB/p/17056572
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.73
EAN
0782477041372
Product Group - BDI
M00134
Bushing Series
XTB40
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10.5
Long Description
Shaft Bushing; 2-7/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XTB40 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh