DODGE
DODGE
XTB70X6-7/16RB
DODGE DODGE
Description
XTB70X6 7/16RB ; POR XT BUSHING ROUGH BORE
Shaft Bushing; 6-7/16" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Part #
XTB70X6-7/16RB
BDI #
17056576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB70X6-7-16RB/p/17056576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
34.504
EAN
0775829168667
Product Group - BDI
M00134
Bushing Series
XTB70
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
66.3
Long Description
Shaft Bushing; 6-7/16" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
13.938 Inch | 354.025 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh