

DODGE
DODGE
1/4 SOLID STEEL COLLAR
DODGE DODGE
Description
1/4 SOLID STEEL COLLAR
Shaft Collar; 1/4" Bore; Not Threaded; 1/2" Outside Diameter; 5/16" Width; Steel; One Piece Solid
Part #
1/4 SOLID STEEL COLLAR
BDI #
243533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1-4-SOLID-STEEL-COLLAR/p/243533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.45
EAN
0782475019298
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
10
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
40002
Weight / LBS
0.01
Long Description
Shaft Collar; 1/4" Bore; Not Threaded; 1/2" Outside Diameter; 5/16" Width; Steel; One Piece Solid
Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh