

CLIMAX METAL
CLIMAX METAL
1C-118
CLIMAX METAL CLIMAX METAL
Description
1C-118 CLAMP COLLAR ; 1-3/16" BORE BLK OXD STL 1-PIECE
1-3/16" Bore; Shaft Collar; Steel; 2-1/16" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split
Part #
1C-118
BDI #
193310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-118/p/193310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.294
EAN
0044861110102
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
1/4-28 X 3/4
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
1-3/16" Bore; Shaft Collar; Steel; 2-1/16" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split
Bore
1.188 Inch | 30.175 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh