CLIMAX METAL
CLIMAX METAL
2C-043
CLIMAX METAL CLIMAX METAL
Description
2C-043 CLAMP COLLAR ; 7/16" BORE BLK OXD STL 2-PIECE
7/16" Bore; Shaft Collar; Steel; 15/16" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split
Part #
2C-043
BDI #
193429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2C-043/p/193429
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
EAN
0044861201107
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
7/16" Bore; Shaft Collar; Steel; 15/16" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


