

CLIMAX METAL
CLIMAX METAL
2C-287-Z
CLIMAX METAL CLIMAX METAL
Description
2C-287-Z CLAMP COLLAR ; 2-7/8" BORE ZNC PLTD STL 2-PIECE
2-7/8" Bore; Shaft Collar; Steel; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Part #
2C-287-Z
BDI #
193598
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2C-287-Z/p/193598
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.813
EAN
0044861050729
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Stainless Steel Screw
Inch - Metric
Inch
Long Description
2-7/8" Bore; Shaft Collar; Steel; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh