

BOSTON GEAR
BOSTON GEAR
2SSC43
BOSTON GEAR BOSTON GEAR
Description
2SSC43 CLAMPING COLLAR
Shaft Collar; 7/16" Bore; Not Threaded; 1-1/16" Outside Diameter; 5/16" Width; Stainless Steel; Two Piece Split Recessed Screw
Part #
2SSC43
BDI #
170293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SSC43/p/170293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.031
EAN
0781711491935
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
6-32
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49193
Long Description
Shaft Collar; 7/16" Bore; Not Threaded; 1-1/16" Outside Diameter; 5/16" Width; Stainless Steel; Two Piece Split Recessed Screw
Width
0.313 Inch | 7.95 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh