

RINGBALL
RINGBALL
2SSC5/8
RINGBALL RINGBALL
Description
2SSC5/8 ; POR SHAFT COLLAR
Collar, Shaft; 5/8" Bore; Stainless Steel; Two Piece Split; 1-5/16" Outside Diameter; 7/16" Width; 10-32 X 1/2 Clamp Screw; No Keyway
Part #
2SSC5/8
BDI #
18265676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SSC5-8/p/18265676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
10-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Long Description
Collar, Shaft; 5/8" Bore; Stainless Steel; Two Piece Split; 1-5/16" Outside Diameter; 7/16" Width; 10-32 X 1/2 Clamp Screw; No Keyway
Outside Diameter
1.313 Inch | 33.35 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh