

BOSTON GEAR
BOSTON GEAR
2SSC50
BOSTON GEAR BOSTON GEAR
Description
2SSC50 CLAMPING COLLAR ; 1/2" IDX1-1/4" ODX3/8" W
Shaft Collar; 1/2" Bore; Not Threaded; 1-1/4" Outside Diameter; 3/8" Width; Stainless Steel; Two Piece Split Recessed Screw
Part #
2SSC50
BDI #
170294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SSC50/p/170294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.046
EAN
0781711491942
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
8-32
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49194
Long Description
Shaft Collar; 1/2" Bore; Not Threaded; 1-1/4" Outside Diameter; 3/8" Width; Stainless Steel; Two Piece Split Recessed Screw
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh