https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzM3xpbWFnZS9qcGVnfGFERm1MMmd3WXk4eE1EYzJPVE14T1RZMU56VXdNaTlKVGtSWVdGaE1RMHREVEZKZlExOHhVMDlNWDBGTVh6TXdNSGd6TURBdWFuQm58NDA4YzUzNjllMGQzZTEyMzlmYjY3YTc3NzY2ZWI0YTJhNzI2ZDNkMDIzMDJjYzE1NGUxNzA1NThkZjM2ZmI1NQ
https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzM3xpbWFnZS9qcGVnfGFERm1MMmd3WXk4eE1EYzJPVE14T1RZMU56VXdNaTlKVGtSWVdGaE1RMHREVEZKZlExOHhVMDlNWDBGTVh6TXdNSGd6TURBdWFuQm58NDA4YzUzNjllMGQzZTEyMzlmYjY3YTc3NzY2ZWI0YTJhNzI2ZDNkMDIzMDJjYzE1NGUxNzA1NThkZjM2ZmI1NQ
CLIMAX METAL
CLIMAX METAL
C-006-A
CLIMAX METAL CLIMAX METAL
Description
C-006-A SET SCREW COLLAR ; 1/16" BORE ALUMINUM
1/16" Bore; Shaft Collar; Aluminum; 1/4" Outside Diameter; 3/16" Width; One Set Screw; 2-56 X 1/8 Set Screw Size; One Piece Solid
Part #
C-006-A
BDI #
193088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-006-A/p/193088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.003
EAN
0044861004302
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
2-56 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Long Description
1/16" Bore; Shaft Collar; Aluminum; 1/4" Outside Diameter; 3/16" Width; One Set Screw; 2-56 X 1/8 Set Screw Size; One Piece Solid
Width
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Bore
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

