

BOSTON GEAR
BOSTON GEAR
CASC68
BOSTON GEAR BOSTON GEAR
Description
CASC68 CLAMPING COLLAR ; NON-RETURNABLE ALUMINUM
Shaft Collar; 11/16" Bore; Not Threaded; 1-1/2" Outside Diameter; 13/32" Width; Aluminum; One Piece Split Recessed Screw
Part #
CASC68
BDI #
170215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CASC68/p/170215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.021
EAN
0781711490563
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split Recessed Screw
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49056
Long Description
Shaft Collar; 11/16" Bore; Not Threaded; 1-1/2" Outside Diameter; 13/32" Width; Aluminum; One Piece Split Recessed Screw
Outside Diameter
1.5 Inch | 38.1 Millimeter
Width
0.406 Inch | 10.312 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh