

WHITTET-HIGGINS
WHITTET-HIGGINS
CCM-019
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CCM-019 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
19MM Bore; Shaft Collar; Steel; 41.3MM Outside Diameter; 14MM Width; M6 Clamp Screw Size; One Piece Split
Part #
CCM-019
BDI #
968259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CCM-019/p/968259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.109
EAN
0751968831907
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M6
Set Screw
No
Keyway Yes/No
No
Other Features
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.24
Long Description
19MM Bore; Shaft Collar; Steel; 41.3MM Outside Diameter; 14MM Width; M6 Clamp Screw Size; One Piece Split
Bore
0.748 Inch | 19 Millimeter
Outside Diameter
1.626 Inch | 41.3 Millimeter
Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh