https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-LCS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MXxpbWFnZS9qcGVnfGFHVmhMMmd4T1M4eE1EYzJPRFkxTnpNMU1EWTROaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5TVExTmZNekF3ZURNd01DNXFjR2N8MmZhYWU2MjhjMGRlZTgzMmYxNGNlNmVjNGMxMzBkOWY3YzhkZWYzOTY3ODE0MWI0Y2YwYmZjYjJhNGZkMDcyYw
https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-LCS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MXxpbWFnZS9qcGVnfGFHVmhMMmd4T1M4eE1EYzJPRFkxTnpNMU1EWTROaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5TVExTmZNekF3ZURNd01DNXFjR2N8MmZhYWU2MjhjMGRlZTgzMmYxNGNlNmVjNGMxMzBkOWY3YzhkZWYzOTY3ODE0MWI0Y2YwYmZjYjJhNGZkMDcyYw
WHITTET-HIGGINS
WHITTET-HIGGINS
CCM-085
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CCM-085 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
85MM Bore; Shaft Collar; Steel; 120.7MM Outside Diameter; 18MM Width; M8 Clamp Screw Size; One Piece Split
Part #
CCM-085
BDI #
968291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CCM-085/p/968291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.721
EAN
0751968838500
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M8
Set Screw
No
Keyway Yes/No
No
Other Features
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Long Description
85MM Bore; Shaft Collar; Steel; 120.7MM Outside Diameter; 18MM Width; M8 Clamp Screw Size; One Piece Split
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.752 Inch | 120.7 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

