

BOSTON GEAR
BOSTON GEAR
CSC150
BOSTON GEAR BOSTON GEAR
Description
CSC150 CLAMPING COLLAR ; 1-PIECE
Shaft Collar; 1-1/2" Bore; Not Threaded; 2-1/2" Outside Diameter; Steel; One Piece Split Recessed Screw
Part #
CSC150
BDI #
170190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSC150/p/170190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.209
EAN
0781711490228
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Recessed Screw
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49022
Long Description
Shaft Collar; 1-1/2" Bore; Not Threaded; 2-1/2" Outside Diameter; Steel; One Piece Split Recessed Screw
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh