https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-RS-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NDN8aW1hZ2UvanBlZ3xhR0l6TDJnME9DOHhNRFUxTlRFMU1Ea3lOVGcxTkM5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZVbE5mUWxOVVRGOHpNREI0TXpBd0xtcHdad3wzNDhiNjQ5ZDBmZjJkYjg1YzY0M2JkMzllZDlmODQ5ZTc5MjE5ODRjMmYzOWU3YTUxZTkwNTM5ZDc2NjE5NWUx
https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-RS-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NDN8aW1hZ2UvanBlZ3xhR0l6TDJnME9DOHhNRFUxTlRFMU1Ea3lOVGcxTkM5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZVbE5mUWxOVVRGOHpNREI0TXpBd0xtcHdad3wzNDhiNjQ5ZDBmZjJkYjg1YzY0M2JkMzllZDlmODQ5ZTc5MjE5ODRjMmYzOWU3YTUxZTkwNTM5ZDc2NjE5NWUx
CLIMAX METAL
CLIMAX METAL
H2C-087
CLIMAX METAL CLIMAX METAL
Description
H2C-087 CLAMP COLLAR ; 7/8" BORE BLK OXD STL 2-PIECE
7/8" Bore; Shaft Collar; Steel; 1-7/8" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split Recessed Screw
Part #
H2C-087
BDI #
196327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H2C-087/p/196327
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.117
EAN
0044861251782
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
1/4-28 X 5/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
7/8" Bore; Shaft Collar; Steel; 1-7/8" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split Recessed Screw
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

