Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H2C-225 https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-RS-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NDN8aW1hZ2UvanBlZ3xhR0l6TDJnME9DOHhNRFUxTlRFMU1Ea3lOVGcxTkM5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZVbE5mUWxOVVRGOHpNREI0TXpBd0xtcHdad3wzNDhiNjQ5ZDBmZjJkYjg1YzY0M2JkMzllZDlmODQ5ZTc5MjE5ODRjMmYzOWU3YTUxZTkwNTM5ZDc2NjE5NWUx
196367 Collars 

CLIMAX METAL CLIMAX METAL

H2C-225

Description

H2C-225 CLAMP COLLAR ; 2-1/4" BORE BLK OXD STL 2-PIECE

2-1/4" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 5/8" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split Recessed Screw

Part #

H2C-225

BDI #
196367

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.875
EAN
0044861257852
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
2-1/4" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 5/8" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split Recessed Screw
Width
0.625 Inch | 15.875 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh