CLIMAX METAL
CLIMAX METAL
M2C-19
CLIMAX METAL CLIMAX METAL
Description
M2C-19 CLAMP COLLAR ; 19MM BORE BLK OXD STL
19MM Bore; Shaft Collar; Steel; 41.3MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; Two Piece Split
Part #
M2C-19
BDI #
196684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M2C-19/p/196684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.15
EAN
0044861601280
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
19MM Bore; Shaft Collar; Steel; 41.3MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; Two Piece Split
Bore
0.748 Inch | 19 Millimeter
Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.626 Inch | 41.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh