https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2OXxpbWFnZS9qcGVnfGFHVXlMMmhqWXk4eE1EYzJOemcxT0RrMU9ETTJOaTlKVGtSWVdGaE1RMHREVEZKZk1rTmZNbE5RVEY5UVRGOHpNREI0TXpBd0xtcHdad3xlZjRiNmMwZDk3NDY4ZDc4YTM3ODk2MzA2ZjlhZDdkNDAyZWMwNGU2ODgyNWUyYTg3ODE3YjliMzJkMjgxZjll
https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2OXxpbWFnZS9qcGVnfGFHVXlMMmhqWXk4eE1EYzJOemcxT0RrMU9ETTJOaTlKVGtSWVdGaE1RMHREVEZKZk1rTmZNbE5RVEY5UVRGOHpNREI0TXpBd0xtcHdad3xlZjRiNmMwZDk3NDY4ZDc4YTM3ODk2MzA2ZjlhZDdkNDAyZWMwNGU2ODgyNWUyYTg3ODE3YjliMzJkMjgxZjll
RULAND
RULAND
MSP-12-P
RULAND RULAND
Description
MSP-12-P CLAMP SHAFT COLLAR ; 2PIECE 12MM BORE PLASTIC
12MM Bore; Shaft Collar; Acetal; 28MM Outside Diameter; 11MM Width; M4 X 12 Clamp Screw Size; Two Piece Split
Part #
MSP-12-P
BDI #
800224
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MSP-12-P/p/800224
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.011
EAN
0063452907785
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Acetal
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M4 X 12
Set Screw
No
Keyway Yes/No
No
Other Features
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.029
Long Description
12MM Bore; Shaft Collar; Acetal; 28MM Outside Diameter; 11MM Width; M4 X 12 Clamp Screw Size; Two Piece Split
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

