https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101524-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNzh8aW1hZ2UvanBlZ3xhREV4TDJoallTOHhNREEzTmpRek1qRXdOVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFMU1qUmZNekF3V0RNd01DNXFjR2N8MGM2ZmVjODY1MWUzOTQ5NzhlZGRlYzA1ZjJhM2Q3MzNiMTY4NzY0OTliMTVhZjZmZDVkODY2N2MzODNmMDEwOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101524-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNzh8aW1hZ2UvanBlZ3xhREV4TDJoallTOHhNREEzTmpRek1qRXdOVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFMU1qUmZNekF3V0RNd01DNXFjR2N8MGM2ZmVjODY1MWUzOTQ5NzhlZGRlYzA1ZjJhM2Q3MzNiMTY4NzY0OTliMTVhZjZmZDVkODY2N2MzODNmMDEwOQ
EBC
EBC
SC250
EBC EBC
Description
SC250 SHAFT COLLAR ; SET SCREW COLLAR ZINC PLATED
Shaft Collar; 2-1/2" Bore; 3-1/2" Outside Diameter; 1" Width; 1/2"-13 X 1/2" Screw; Carbon Steel; 1 Piece Solid
Part #
SC250
BDI #
25101550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC250/p/25101550
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
2-1/2" Bore; 3-1/2" Outside Diameter; 1" Width; 1/2"-13 X 1/2" Screw; Carbon Steel; 1 Piece Solid
Long Description
Shaft Collar; 2-1/2" Bore; 3-1/2" Outside Diameter; 1" Width; 1/2"-13 X 1/2" Screw; Carbon Steel; 1 Piece Solid
