

BOSTON GEAR
BOSTON GEAR
SC300
BOSTON GEAR BOSTON GEAR
Description
SC300 SETSCREW COLLAR ; ZINC PLATED STEEL
Shaft Collar; 3" Bore; Not Threaded; 4" Outside Diameter; 1-1/8" Width; Steel; One Piece Solid
Part #
SC300
BDI #
176703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC300/p/176703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
1.025
EAN
0781711677391
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67739
Long Description
Shaft Collar; 3" Bore; Not Threaded; 4" Outside Diameter; 1-1/8" Width; Steel; One Piece Solid
Width
1.125 Inch | 28.575 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh