

BOSTON GEAR
BOSTON GEAR
SC75
BOSTON GEAR BOSTON GEAR
Description
SC75 SETSCREW COLLAR ; 3/4" IDX1-1/4" ODX9/16" W STEEL
Collar, Shaft; 3/4" Bore; Steel; One Piece Solid; 1-1/4" Outside Diameter; 9/16" Width; 5/16-18 X 1/4 Set Screw Size; One Number of Set Screw; No Keyway
Part #
SC75
BDI #
176671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC75/p/176671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.046
EAN
0781711677070
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-18 X 1/4
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Long Description
Collar, Shaft; 3/4" Bore; Steel; One Piece Solid; 1-1/4" Outside Diameter; 9/16" Width; 5/16-18 X 1/4 Set Screw Size; One Number of Set Screw; No Keyway
Outside Diameter
1.25 Inch | 31.75 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh