

BOSTON GEAR
BOSTON GEAR
SSC175
BOSTON GEAR BOSTON GEAR
Description
SSC175 SETSCREW COLLAR ; NON-RETURNABLE
Shaft Collar; 1-3/4" Bore; Not Threaded; 2-5/8" Outside Diameter; 7/8" Width; Stainless Steel; One Piece Solid
Part #
SSC175
BDI #
176721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SSC175/p/176721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.396
EAN
0781711677896
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistant and Non-Magnetic
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67789
Long Description
Shaft Collar; 1-3/4" Bore; Not Threaded; 2-5/8" Outside Diameter; 7/8" Width; Stainless Steel; One Piece Solid
Outside Diameter
2.625 Inch | 66.675 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh