SEALMASTER
SEALMASTER
ER-43 RETAINING RING
SEALMASTER SEALMASTER
Description
ER-43 RETAINING RING ; RETAINING RING
Cylindrical Outside Diameter Bearing; Setscrew Locking Collar; Light Contact Felt Seals; 2-11/16" Bore; 125MM Outside Diameter; 2-3/4" Width
Part #
ER-43 RETAINING RING
BDI #
18201283
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/ER-43-RETAINING-RING/p/18201283
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
Product Group - BDI
B02222
Noun
Ring
Keyword String
Retaining
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Retaining Ring
Product Specification
Cylindrical Outside Diameter Bearing; Setscrew Locking Collar; Light Contact Felt Seals; 2-11/16" Bore; 125MM Outside Diameter; 2-3/4" Width
Long Description
Cylindrical Outside Diameter Bearing; Setscrew Locking Collar; Light Contact Felt Seals; 2-11/16" Bore; 125MM Outside Diameter; 2-3/4" Width
