WMH HERION
WMH HERION
298-002-060
WMH HERION WMH HERION
Description
WMH HERION 298-002-060
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 9.5MM Additional Length; Steel; 298 Series; M8 X 14 Cap Screw
Part #
298-002-060
BDI #
15014006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/298-002-060/p/15014006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.7
Product Group - BDI
M02234
Component
Keyless Screw Locking Assembly
Material
Steel
Series
298
Cap Screw
M8 X 14
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.wmh-herion.de
Weight / LBS
1.54324
Long Description
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 9.5MM Additional Length; Steel; 298 Series; M8 X 14 Cap Screw
Outside Diameter
3.543 Inch | 90 Millimeter
Length
0.945 Inch | 24 Millimeter
Additional Length for Cap
0.374 Inch | 9.5 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh